Transition Networks S24TXA-NA Series Compact Fast Ethernet Switch, 24 Port | Graybar Store
Transition Networks - Series Compact Fast Ethernet Switch, 24 Port - S24TXA-NA
+ / - Hover over image to Zoom
Other Views

    Series Compact Fast Ethernet Switch, 24 Port

    Manufacturer: Transition Networks
    Manufacturer #: S24TXA-NA
    SKU: 25406973
    $106.36
    Checking Pricing
         
    Dimensions:17 x 8.1 x 3.1 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # S24TXA-NA
    • Dimensions 17 x 8.1 x 3.1 inches
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24-port 10/100BASE-TX switch small form factor. Includes 19 inch Rack Mount ears.
    • Automatic MDI/MDIX
    • Wire Speed Performance
    • Auto-Negotiation for Speed and Duplex
    • Store and Forward Architecture
    • Ruggedized metal chassis with internal power supply
    • Front panel LED status indicators