Superior Essex 6P4P24-OR-P-ESS-AP-CE Series 77 Category 6 Plenum Cable, Orange | Graybar Store
Superior Essex - Series 77 Category 6 Plenum Cable, Orange - 6P4P24-OR-P-ESS-AP-CE
+ / - Hover over image to Zoom
Other Views

    Series 77 Category 6 Plenum Cable, Orange

    Manufacturer: Superior Essex
    Manufacturer #: 6P4P24-OR-P-ESS-AP-CE
    SKU: 25253442
    $393.86
    Checking Pricing
         
    Color:Orange
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6P4P24-OR-P-ESS-AP-CE
    • Color Orange
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Orange Series 77 category 6 plenum 4-pair cable. Manufacturer's part number 77-240-DB.
    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper