Superior Essex Series 77 Category 6 Plenum Cable | Graybar Store
Superior Essex - Series 77 Category 6 Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Series 77 Category 6 Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.

    • Plenum rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6P4P24-BL-S-ESS-AP-CE
    22126653
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    22126653
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-ESS-AP-CE
    25060507
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel
    25060507
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-ESS-AP-CE
    25060510
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel
    25060510
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-ESS-AP-CE
    25060511
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel
    25060511
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-S-ESS-AP-CE
    22126654
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    22126654
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-ESS-AP-CE
    25060508
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel
    25060508
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    407
    .70
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-ESS-AP-CE
    25164054
    Purple
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    25164054
    Color
    Purple
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-ESS-AP-CE
    25253442
    Orange
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    25253442
    Color
    Orange
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-ESS-AP-CE
    25060509
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    25060509
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-S-ESS-AP-CE
    22126655
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    22126655
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-S-ESS-AP-CE
    25361097
    Purple
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    25361097
    Color
    Purple
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-ESS-AP-CE
    25423306
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    25423306
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-S-ESS-AP-CE
    22126656
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    22126656
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-ESS-AP-CE
    25182784
    Red
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel
    25182784
    Color
    Red
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    393
    .86
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126653 SKU, 22126653 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060507 SKU, 25060507 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    407
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060510 SKU, 25060510 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    407
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060511 SKU, 25060511 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    407
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126654 SKU, 22126654 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060508 SKU, 25060508 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    407
    .70
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25164054 SKU, 25164054 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25253442 SKU, 25253442 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060509 SKU, 25060509 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126655 SKU, 22126655 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25361097 SKU, 25361097 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25423306 SKU, 25423306 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126656 SKU, 22126656 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25182784 SKU, 25182784 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    393
    .86
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available