Superior Essex 6NP4P24-YL-P-ESS-PV-CE Series 77 Category 6 Non-Plenum Cable, Yellow | Graybar Store
Superior Essex - Series 77 Category 6 Non-Plenum Cable, Yellow - 6NP4P24-YL-P-ESS-PV-CE
+ / - Hover over image to Zoom
Other Views

    Series 77 Category 6 Non-Plenum Cable, Yellow

    Manufacturer: Superior Essex
    Manufacturer #: 6NP4P24-YL-P-ESS-PV-CE
    SKU: 25060506
    $205.71
    Checking Pricing
         
    Color:Yellow
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6NP4P24-YL-P-ESS-PV-CE
    • Color Yellow
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow Series 77 category 6 non-plenum 4-pair cable. Manufacturer's part number 77-240-6A.
    • Riser rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper