Superior Essex Series 77 Category 6 Non-Plenum Cable | Graybar Store
Superior Essex - Series 77 Category 6 Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Series 77 Category 6 Non-Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.

    • Riser rated
    • Suitable for 10 Mbps 10BASE-T through 1000BASE-T ethernet, ATM, token ring
    • Provides cost effective solution
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating NFPA 262; Riser CMR; UL 444; UL 1666
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Jacket Materials
    No. of Pairs
    Package
    Price
    6NP4P24-BL-P-ESS-PV-CE
    25060502
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    212
    .92
    1000 Ft
    /
    Reel
    25060502
    Color
    Blue
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    212
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-ESS-PV-CE
    25060505
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    212
    .92
    1000 Ft
    /
    Reel
    25060505
    Color
    White
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    212
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-ESS-PV-CE
    25060506
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    25060506
    Color
    Yellow
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-ESS-PV-CE
    25404692
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    25404692
    Color
    Orange
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-ESS-PV-CE
    25060503
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    212
    .92
    1000 Ft
    /
    Reel
    25060503
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    212
    .92
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-S-ESS-PV-CE
    22126659
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    22126659
    Color
    White
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-S-ESS-PV-CE
    22126658
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    22126658
    Color
    Blue
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-ESS-PV-CE
    25060504
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    25060504
    Color
    Green
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-S-ESS-PV-CE
    22126660
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    22126660
    Color
    Grey
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-S-ESS-PV-CE
    25280902
    Black
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    25280902
    Color
    Black
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-P-ESS-PV-CE
    25447226
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel
    25447226
    Color
    Black
    Packaging
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-RD-P-ESS-PV-CE
    25110289
    Red
    1000 ft per POP Box
    4
    $
    205
    .71
    1000 Ft
    /
    Reel
    25110289
    Color
    Red
    Packaging
    1000 ft per POP Box
    Jacket Materials
    No. of Pairs
    4
    Package
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PUR-P-ESS-PV-CE
    25705238
    Purple
    1000 ft per POP Box
    4
    $
    205
    .71
    1000 Ft
    /
    Reel
    25705238
    Color
    Purple
    Packaging
    1000 ft per POP Box
    Jacket Materials
    No. of Pairs
    4
    Package
    $
    205
    .71
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060502 SKU, 25060502 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    212
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060505 SKU, 25060505 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    212
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060506 SKU, 25060506 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25404692 SKU, 25404692 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060503 SKU, 25060503 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    212
    .92
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126659 SKU, 22126659 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126658 SKU, 22126658 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25060504 SKU, 25060504 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126660 SKU, 22126660 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25280902 SKU, 25280902 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25447226 SKU, 25447226 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110289 SKU, 25110289 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Package
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25705238 SKU, 25705238 ANALYTICS...
    Jacket Materials
    No. of Pairs
    4
    Package
    Price
    $
    205
    .71
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available