Square D (Schneider Electric) 9001K45 Series 30 mm Pushbutton Ring Nuts, KS, K30-37, K20-23 and K70-73 | Graybar Store
Square D (Schneider Electric) - Series 30 mm Pushbutton Ring Nuts, KS, K30-37, K20-23 and K70-73 - 9001K45
+ / - Hover over image to Zoom
Other Views

    Series 30 mm Pushbutton Ring Nuts, KS, K30-37, K20-23 and K70-73

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K45
    SKU: 88247277
    $4.75
    Checking Pricing
         
    Use With:KS, K30-37, K20-23 and K70-73 Series Pushbuttons
    Additional Features:Primary Ring Nut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K45
    • Additional Features Primary Ring Nut
    • Use With KS, K30-37, K20-23 and K70-73 Series Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ring nuts for use with KS, K30-37, K20-23 and K70-73 series 30mm pushbuttons.