TII Technologies 2510066M66PC Series 25 Building Entrance Terminals,100 Pair | Graybar Store
TII Technologies - Series 25 Building Entrance Terminals,100 Pair - 2510066M66PC
+ / - Hover over image to Zoom
Other Views

    Series 25 Building Entrance Terminals,100 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 2510066M66PC
    SKU: 22054534
    $834.48
    Checking Pricing
         
    No. of Pairs:100
    Input/Output:66/66
    Voltage (Volts):230
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 2510066M66PC
    • Voltage (Volts) 230
    • Enclosure Color Green
    • Input/Output 66/66
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    100 Pair BET with No Splice Chamber 66 in / out with 230V Gas Tube Protectors