TII Technologies 25050110M110PC Series 25 Building Entrance Terminals, 50 Pair | Graybar Store
TII Technologies - Series 25 Building Entrance Terminals, 50 Pair - 25050110M110PC
+ / - Hover over image to Zoom
Other Views

    Series 25 Building Entrance Terminals, 50 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 25050110M110PC
    SKU: 22071845
    $519.41
    Checking Pricing
         
    No. of Pairs:50
    Input/Output:110/110
    Voltage (Volts):350
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 25050110M110PC
    • Voltage (Volts) 350
    • Enclosure Color Green
    • Input/Output 110/110
    • No. of Pairs 50
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    50 Pair BET with no splice chamber; 110 termination in / out; with 350V Gas Tube protectors