TII Technologies 25100110M110PC Series 25 Building Entrance Terminals, 100 Pair | Graybar Store
TII Technologies - Series 25 Building Entrance Terminals, 100 Pair - 25100110M110PC
+ / - Hover over image to Zoom
Other Views

    Series 25 Building Entrance Terminals, 100 Pair

    Manufacturer: TII Technologies
    Manufacturer #: 25100110M110PC
    SKU: 22054536
    $844.27
    Checking Pricing
         
    No. of Pairs:100
    Input/Output:110/110
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 25100110M110PC
    • Enclosure Color Green
    • Input/Output 110/110
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    100 pair BET 110 in. /110 in. with Gas tube