Thomas and Betts E142 3/8 1 Series 100 Steel 3/8 x 1 in. Hex Head Cap Screws With GoldGalv Finish (50) | Graybar Store
Thomas and Betts - Series 100 Steel 3/8 x 1 in. Hex Head Cap Screws With GoldGalv Finish (50) - E142 3/8 1
+ / - Hover over image to Zoom
Other Views

    Series 100 Steel 3/8 x 1 in. Hex Head Cap Screws With GoldGalv Finish (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: E142 3/8 1
    SKU: 88252731
    $1.19
    Checking Pricing
         
    Length:1 in.
    Thread Size:3/8 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E142 3/8 1
    • Length 1 in.
    • Materials Steel
    • Thread Size 3/8 Inch
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Series 100 steel 3/8 x 1 in. hex head cap screws with GoldGalv finish. Package of 50.
    For use with channel and channel fittings. GoldGalv finish provides all the features and protection without the use of chemical compound.