Thomas and Betts E148 3/8 Steel Series 100 3/8 in. Lock Washers With GoldGalv Finish (100) | Graybar Store
Thomas and Betts - Steel Series 100 3/8 in. Lock Washers With GoldGalv Finish (100) - E148 3/8
+ / - Hover over image to Zoom
Other Views

    Steel Series 100 3/8 in. Lock Washers With GoldGalv Finish (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: E148 3/8
    SKU: 88252758
    $0.86
    Checking Pricing
         
    Packaging:100
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E148 3/8
    • Size 3/8 in.
    • Materials Steel
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Series 100 steel 3/8 in. lock washers with GoldGalv finish. Package of 100.
    For use with channel and channel fittings. GoldGalv finish provides all the features and protection without the use of chemical compound.