Thomas and Betts H104 3/8X12SS Series 100 Stainless Steel Threaded Rod With GoldGalv Finish | Graybar Store
Thomas and Betts - Series 100 Stainless Steel Threaded Rod With GoldGalv Finish - H104 3/8X12SS
+ / - Hover over image to Zoom
Other Views

    Series 100 Stainless Steel Threaded Rod With GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: H104 3/8X12SS
    SKU: 94028160
    $119.04
    Checking Pricing
         
    Length:12 ft.
    Thread Size:3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H104 3/8X12SS
    • Type Continuous Thread Rod Hanger
    • Length 12 ft.
    • Materials Stainless Steel
    Product Overview:
    Superstrut® Continuous Thread Rod Hanger, Thread Size: 3/8 in, Length: 12 ft, Stainless Steel