Thomas and Betts Series 100 Stainless Steel Threaded Rod With GoldGalv Finish | Graybar Store
Thomas and Betts - Series 100 Stainless Steel Threaded Rod With GoldGalv Finish
+ / - Hover over image to Zoom
Other Views

    Series 100 Stainless Steel Threaded Rod With GoldGalv Finish

    Manufacturer: Thomas and Betts
         

    Threaded rod is used for framing and hanging applications. Thomas and Betts stainless steel threaded rod with GoldGalv finish is free-running, corrosion-resistant and burr-free.

    • Manufacturer Thomas and Betts
    • Type Continuous Thread Rod Hanger
    • Materials Stainless Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    H104 1/2X12SS
    94028166
    12 ft.
    1/2-13
    $
    115
    .80
    12 Ft
    /
    Length
    94028166
    Length
    12 ft.
    Thread Size
    1/2-13
    $
    115
    .80
    12 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H104 3/8X12SS
    94028160
    12 ft.
    3/8 in
    $
    119
    .04
    12 Ft
    /
    Length
    94028160
    Length
    12 ft.
    Thread Size
    3/8 in
    $
    119
    .04
    12 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94028166 SKU, 94028166 ANALYTICS...
    Price
    $
    115
    .80
    12 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94028160 SKU, 94028160 ANALYTICS...
    Price
    $
    119
    .04
    12 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available