Thomas and Betts H104 1/2X12SS Series 100 Stainless Steel 1/2 in. x 12 ft. Threaded Rod With GoldGalv Finish | Graybar Store
Thomas and Betts - Series 100 Stainless Steel 1/2 in. x 12 ft. Threaded Rod With GoldGalv Finish - H104 1/2X12SS
+ / - Hover over image to Zoom
Other Views

    Series 100 Stainless Steel 1/2 in. x 12 ft. Threaded Rod With GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: H104 1/2X12SS
    SKU: 94028166
    $115.80
    Checking Pricing
         
    Length:12 ft.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H104 1/2X12SS
    • Type Continuous Thread Rod Hanger
    • Length 12 ft.
    • Materials Stainless Steel
    Product Overview:
    Series 100 stainless steel 1/2 in. x 12 ft. threaded rod with GoldGalv finish. Load rating of 1130 lb..
    Threaded rod is used for framing and hanging applications. Thomas and Betts stainless steel threaded rod with GoldGalv finish is free-running, corrosion-resistant and burr-free.