Phoenix Contact 2770215 Separating Plate | Graybar Store
Phoenix Contact - Separating Plate - 2770215
+ / - Hover over image to Zoom
Other Views

    Separating Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 2770215
    SKU: 99563001
    $0.34
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:14 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2770215
    • Color Grey
    • Height 16 mm
    • Length 14 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Separating Plate, Packaging: 50, Gray, Height: 16 mm