Phoenix Contact 1302215 Separating Plate | Graybar Store
Phoenix Contact - Separating Plate - 1302215
+ / - Hover over image to Zoom
Other Views

    Separating Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 1302215
    SKU: 99563000
    $0.45
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:22 mm
    Width (mm):0.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1302215
    • Color Grey
    • Height 22 mm
    • Length 22 mm
    • Width (mm) 0.5 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Separating Plate, Packaging: 50, Gray, Width (mm): 0.5 mm, Height: 22 mm