Square D (Schneider Electric) RGZE1S35M Separate Contact Socket RGZ | Graybar Store
Square D (Schneider Electric) - Separate Contact Socket RGZ - RGZE1S35M
+ / - Hover over image to Zoom
Other Views

    Separate Contact Socket RGZ

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RGZE1S35M
    SKU: 25719958
    $3.55
    Checking Pricing
         
    Packaging:10 per Pack
    Amperage Rating:10 A
    Use With:Relays
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RGZE1S35M
    • Amperage Rating 10 A
    • Packaging 10 per Pack
    • Use With Relays
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ Separate Contact Socket RGZ, Packaging: 10 per Pack, Voltage Rating: 250 V, Amperage Rating: 10 A, Relays