Phoenix Contact 2716101 Sensor/ Actuator Terminal Block | Graybar Store
Phoenix Contact - Sensor/ Actuator Terminal Block - 2716101
+ / - Hover over image to Zoom
Other Views

    Sensor/ Actuator Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2716101
    SKU: 99693975
    $10.10
    Checking Pricing
         
    Additional Features:The first initiator can also be connected to this three-conductor feed-through terminal block; The positive and negative
    Voltage Rating:250 V
    Color:Blue
    Packaging:50
    No. of Levels:3
    Length:72.5 mm
    Width (mm):6.2 mm
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2716101
    • Color Blue
    • Additional Features The first initiator can also be connected to this three-conductor feed-through terminal block; The positive and negative
    • Amperage Rating 30 A
    • Height 54.5 (NS 35/7,5) mm; 62 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 72.5 mm
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Sensor/ Actuator Terminal Block, Packaging: 50, Blue, Width (mm): 6.2 mm, Height: 54.5 (NS 35/7,5) mm; 62 (NS 35/15) mm, Amperage Rating: 30 A