Phoenix Contact 2715092 Sensor/ Actuator Terminal Block | Graybar Store
Phoenix Contact - Sensor/ Actuator Terminal Block - 2715092
+ / - Hover over image to Zoom
Other Views

    Sensor/ Actuator Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2715092
    SKU: 99693951
    $12.65
    Checking Pricing
         
    Additional Features:The potential distributor terminal block is available with gray, blue or black insulating housing for clear potential
    Voltage Rating:250 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:72.5 mm
    Width (mm):6.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2715092
    • Color Grey
    • Additional Features The potential distributor terminal block is available with gray, blue or black insulating housing for clear potential
    • Amperage Rating 24 A
    • Height 54.5 (NS 35/7,5) mm; 62 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 72.5 mm
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Sensor/ Actuator Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 54.5 (NS 35/7,5) mm; 62 (NS 35/15) mm, Amperage Rating: 24 A