Phoenix Contact 2718316 Sensor/ Actuator Terminal Block | Graybar Store
Phoenix Contact - Sensor/ Actuator Terminal Block - 2718316
+ / - Hover over image to Zoom
Other Views

    Sensor/ Actuator Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2718316
    SKU: 25480569
    $12.35
    Checking Pricing
         
    Voltage Rating:400 V
    Color:Blue
    Packaging:50
    No. of Levels:4
    Length:82.5 mm
    Width (mm):6.2 mm
    Amperage Rating:26 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2718316
    • Color Blue
    • Amperage Rating 26 A
    • Height 70 (NS 35/7,5) mm; 77.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 82.5 mm
    • No. of Levels 4
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Sensor/ Actuator Terminal Block, Packaging: 50, Blue, Width (mm): 6.2 mm, Height: 70 (NS 35/7,5) mm; 77.5 (NS 35/15) mm, Amperage Rating: 26 A