Sensor Switch CM PDT 9 R Sensor | Graybar Store
Sensor Switch - Sensor - CM PDT 9 R
+ / - Hover over image to Zoom
Other Views

    Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CM PDT 9 R
    SKU: 25478461
    Price pending
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM PDT 9 R
    • Color White
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 30 sec to 20 min
    • Country of Origin MX - Mexico
    Product Overview:
    AcuityControls™ Sensor Switch® CM Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360 â°, White