WattStopper LMUC-100-2 Sensor | Graybar Store
WattStopper - Sensor - LMUC-100-2
+ / - Hover over image to Zoom
Other Views

    Sensor

    Manufacturer: WattStopper
    Manufacturer #: LMUC-100-2
    SKU: 25442196
    $228.20
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMUC-100-2
    • Color White
    • Installation Type Ceiling Mount
    • Sensor Type Ultrasonic
    • Time Delay Type Manual
    • Timer Range 1 to 30 min
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® DLM Sensor, Installation Type: Ceiling Mount, Sensor Type: Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 1000 ft², White