WattStopper LMDC-100 Sensor | Graybar Store
WattStopper - Sensor - LMDC-100
+ / - Hover over image to Zoom
Other Views

    Sensor

    Manufacturer: WattStopper
    Manufacturer #: LMDC-100
    SKU: 25441878
    $290.27
    Checking Pricing
         
    Installation Type:Ceiling Mount
    Color:White
    Coverage (Degrees / Square Feet):360 â°
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMDC-100
    • Color White
    • Coverage (Degrees / Square Feet) 360 â°
    • Installation Type Ceiling Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Manual
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® DLM Sensor, Installation Type: Ceiling Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Manual, Coverage (Degrees/Square Feet): 360 â°, White