Square D (Schneider Electric) VM1PNOQ Sensor | Graybar Store
Square D (Schneider Electric) - Sensor - VM1PNOQ
+ / - Hover over image to Zoom
Other Views

    Sensor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: VM1PNOQ
    SKU: 25067335
    $126.68
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-30 to 70 °C
    Length:43.7 mm
    Contact Operation:1 NO
    Diameter:18 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # VM1PNOQ
    • Contact Operation 1 NO
    • Length 43.7 mm
    • Temp. Rating -30 to 70 °C
    • Voltage Rating 24 V DC
    • Diameter 18 mm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sensor, Temp. Rating: -30 to 70 â°C, Voltage Rating: 24 V DC, Diameter: 18 mm