Pentair Hoffman DAH101 Semiconductor Heater | Graybar Store
Pentair Hoffman - Semiconductor Heater - DAH101
+ / - Hover over image to Zoom
Other Views

    Semiconductor Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: DAH101
    SKU: 96008743
    $129.77
    Checking Pricing
         
    Amperage:0.8A
    Additional Features:Protection From Corrosion; Protection from Condensation; Protection from Low Temperatures
    Voltage Rating:120 V AC
    Watts:10W
    Length:1.97 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DAH101
    • Amperage 0.8A
    • Additional Features Protection From Corrosion; Protection from Condensation; Protection from Low Temperatures
    • Finish Black Anodized, Extruded Aluminum
    • Length 1.97 in.
    • Watts 10W
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Hoffman® Semiconductor Heater, Voltage Rating: 120 V AC, Amperage: 0.8 A, Black Anodized, Extruded Aluminum, Watts: 10 W