Pentair Hoffman DAH601 Semiconductor Heater | Graybar Store
Pentair Hoffman - Semiconductor Heater - DAH601
+ / - Hover over image to Zoom
Other Views

    Semiconductor Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: DAH601
    SKU: 25054620
    $220.67
    Checking Pricing
         
    Amperage:2.5A
    Additional Features:Protection From Corrosion; Protection from Condensation; Protection from Low Temperatures
    Voltage Rating:250 V AC
    Watts:60W
    Length:5.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DAH601
    • Amperage 2.5A
    • Additional Features Protection From Corrosion; Protection from Condensation; Protection from Low Temperatures
    • Finish Black Anodized, Extruded Aluminum
    • Length 5.5 in.
    • Watts 60W
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Hoffman® Semiconductor Heater, Voltage Rating: 250 V AC, Amperage: 2.5 A, Black Anodized, Extruded Aluminum, Watts: 60 W