Square D (Schneider Electric) FK400 Semi Flush Mounting Flange Kit For 400A Combination Service Entrance Device (CSED) | Graybar Store
Square D (Schneider Electric) - Semi Flush Mounting Flange Kit For 400A Combination Service Entrance Device (CSED) - FK400
+ / - Hover over image to Zoom
Other Views

    Semi Flush Mounting Flange Kit For 400A Combination Service Entrance Device (CSED)

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FK400
    SKU: 22103357
    $207.00
    Checking Pricing
         
    Use With:Ring and Ringless Type Meter Mains and All-In-Ones (400 A)
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FK400
    • Amps 400A
    • Accessory Type Semi Flush Flange Kit
    • Use With Ring and Ringless Type Meter Mains and All-In-Ones (400 A)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Semi Flush Flange Kit, Amps: 400 A