Square D (Schneider Electric) CU12L400CN Semi Flush Mount | Graybar Store
Square D (Schneider Electric) - Semi Flush Mount - CU12L400CN
+ / - Hover over image to Zoom
Other Views

    Semi Flush Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CU12L400CN
    SKU: 22108124
    $1,621.65
    Checking Pricing
         
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CU12L400CN
    • Amps 400A
    • Accessory Type Ring Type
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Semi Flush Mount, Amps: 400 A