Pass and Seymour (Legrand) PT2097-I PlugTail® Self-Test 20A 125V NEMA 5-20R GFCI Straight Blade Duplex Receptacle, Ivory | Graybar Store
Pass and Seymour (Legrand) - PlugTail® Self-Test 20A 125V NEMA 5-20R GFCI Straight Blade Duplex Receptacle, Ivory - PT2097-I
+ / - Hover over image to Zoom
Other Views

    PlugTail® Self-Test 20A 125V NEMA 5-20R GFCI Straight Blade Duplex Receptacle, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT2097-I
    SKU: 25728105
    $27.54
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT2097-I
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • Country of Origin CN - China
    Product Overview:
    PlugTail® Self-Test Duplex GFCI Receptacle, Ivory, 20A, 125V