Pass and Seymour (Legrand) 2097-TRWRI Tamper- and Weather-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Duplex Receptacle, Specification Grade, Ivory | Graybar Store
Pass and Seymour (Legrand) - Tamper- and Weather-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Duplex Receptacle, Specification Grade, Ivory - 2097-TRWRI
+ / - Hover over image to Zoom
Other Views

    Tamper- and Weather-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Duplex Receptacle, Specification Grade, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2097-TRWRI
    SKU: 25728097
    $36.72
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2097-TRWRI
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    radiant® Self-Test Duplex GFCI Receptacle, Ivory, 20A, 125V