Pass and Seymour (Legrand) 2097-NAI NAFTA-Compliant 20A 125V NEMA 5-20R Self-Test GFCI Straight Blade Duplex Receptacle, Ivory | Graybar Store
Pass and Seymour (Legrand) - NAFTA-Compliant 20A 125V NEMA 5-20R Self-Test GFCI Straight Blade Duplex Receptacle, Ivory - 2097-NAI
+ / - Hover over image to Zoom
Other Views

    NAFTA-Compliant 20A 125V NEMA 5-20R Self-Test GFCI Straight Blade Duplex Receptacle, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2097-NAI
    SKU: 25728095
    $36.73
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2097-NAI
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    radiant® Self-Test Duplex GFCI Receptacle, Ivory, 20A, 125V