Pass and Seymour (Legrand) 2097-TRGRY Tamper-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Straight Blade Duplex Receptacle, Specification Grade, Gray | Graybar Store
Pass and Seymour (Legrand) - Tamper-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Straight Blade Duplex Receptacle, Specification Grade, Gray - 2097-TRGRY
+ / - Hover over image to Zoom
Other Views

    Tamper-Resistant Self-Test 20A 125V NEMA 5-20R GFCI Straight Blade Duplex Receptacle, Specification Grade, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 2097-TRGRY
    SKU: 25697070
    $24.79
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 2097-TRGRY
    • Color Grey
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    radiant® Self-Test Duplex GFCI Receptacle, Gray, 20A, 125V