Panduit PSMS8 Self Tapping Screw | Graybar Store
Panduit - Self Tapping Screw - PSMS8
+ / - Hover over image to Zoom
Other Views

    Self Tapping Screw

    Manufacturer: Panduit
    Manufacturer #: PSMS8
    SKU: 25672900
    $0.05
    Checking Pricing
         
    Color:Silver
    Packaging:1000 per Pack
    Use With:StrongHold Components
    Mounting Type:No. 8 Screw Mount
    Thread Size:No. 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSMS8
    • Color Silver
    • Materials Zinc
    • Mounting Type No. 8 Screw Mount
    • Thread Size No. 8
    • Packaging 1000 per Pack
    • Use With StrongHold Components
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Self Tapping Screw, Packaging: 1000 Per Pack, Zinc, Silver