B-Line (Eaton) SB254102 Relay Rack Isolation Kit, Self-Supported, 23 in. | Graybar Store
B-Line (Eaton) - Relay Rack Isolation Kit, Self-Supported, 23 in. - SB254102
+ / - Hover over image to Zoom
Other Views

    Relay Rack Isolation Kit, Self-Supported, 23 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB254102
    SKU: 93159397
    $106.31
    Checking Pricing
         
    Color:Natural and Red
    Size:24-5/16 W in
    Material:Nylon (Sleeve); Polyester Fiberglass (Pad); Steel (Anchors and Hardware)
    Width (Inches):24-5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB254102
    • Color Natural and Red
    • Size 24-5/16 W in
    • Type Self-Supported Relay Rack
    Product Overview:
    Eaton® B-Line Self-Supported Equipment Rack Isolation Kit, Size: 24-5/16 W in, Natural (Sleeve); Red (Pad), Nylon (Sleeve); Polyester Fiberglass (Pad); Steel (Anchors and Hardware), Zinc