B-Line (Eaton) SB588AZN Rack Anchor Kit For Self-Supported Relay Racks, (4) 3/8-16 x 2-3/4 in. Wedge Anchors and Hardware | Graybar Store
B-Line (Eaton) - Rack Anchor Kit For Self-Supported Relay Racks, (4) 3/8-16 x 2-3/4 in. Wedge Anchors and Hardware - SB588AZN
+ / - Hover over image to Zoom
Other Views

    Rack Anchor Kit For Self-Supported Relay Racks, (4) 3/8-16 x 2-3/4 in. Wedge Anchors and Hardware

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB588AZN
    SKU: 93154430
    $30.51
    Checking Pricing
         
    Kit Includes:3/8-16 x 23/4 in Wedge Anchors and Hardware
    Color:Clear
    Packaging:4 per Pack
    Use With:Anchoring Network Equipment Racks
    Anchor Type:Anchor Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB588AZN
    • Color Clear
    • Kit Includes 3/8-16 x 23/4 in Wedge Anchors and Hardware
    • Anchor Type Anchor Kit
    Product Overview:
    Eaton® B-Line Self-Supported Equipment Rack Anchor Kit, Anchor Type: Anchor Kit, Packaging: 4 Per Pack