Salisbury 177 Cable End Cap | Graybar Store
Salisbury - Cable End Cap - 177
+ / - Hover over image to Zoom
Other Views

    Cable End Cap

    Manufacturer: Salisbury
    Manufacturer #: 177
    SKU: 88231816
    $111.24
    Checking Pricing
         
    Additional Features:Underground Distribution are Rated at 20kv
    Length:12 in.
    Outer Diameter:2-1/4 in
    Fitting Type:Self-Securing Cable End Cap
    Diameter (Inches):2-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 177
    • Additional Features Underground Distribution are Rated at 20kv
    • Diameter (Inches) 2-1/4 in.
    • Fitting Type Self-Securing Cable End Cap
    • Length 12 in.
    • Outer Diameter 2-1/4 in
    • Country of Origin US - USA
    Product Overview:
    Self-Securing Cable End Cap, Fitting Type: Self-Securing Cable End Cap, 12 in