Pentair Thermal Management H612100 Self Regulating WinterGard Wet Heating Cable | Graybar Store
Pentair Thermal Management - Self Regulating WinterGard Wet Heating Cable - H612100
+ / - Hover over image to Zoom
Other Views

    Self Regulating WinterGard Wet Heating Cable

    Manufacturer: Pentair Thermal Management
    Manufacturer #: H612100
    SKU: 90073875
    $607.48
    Checking Pricing
         
    Cable Length (Feet):100.0
    Use With:Lighter Plastic or Metal Pipes up to 8 in. dia.
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Thermal Management
    • Manufacturer # H612100
    • Cable Length (Feet) 100.0
    • Use With Lighter Plastic or Metal Pipes up to 8 in. dia.
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WinterGard 120V self-regulating 100 ft. heating cable for use with lighter plastic or metal pipes up to 8 in. diameter.
    • Nominal cable width: 0.415 inches
    • Nominal cable thickness: 0.215 inches
    • Bus wire: 16 AWG
    • Insulating jacket type: Modified polyolefin
    • Outer jacket: Modified polyolefin
    • Maximum exposure temperature: 150°F
    • Do not expose to chemicals