Square D (Schneider Electric) 9080GP6 Self-Lifting Pressure Wire Connector | Graybar Store
Square D (Schneider Electric) - Self-Lifting Pressure Wire Connector - 9080GP6
+ / - Hover over image to Zoom
Other Views

    Self-Lifting Pressure Wire Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GP6
    SKU: 88250329
    $2.45
    Checking Pricing
         
    Amperage Rating:40 A
    Voltage Rating:600 V
    Packaging:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GP6
    • Amperage Rating 40 A
    • Packaging 50
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ Self-Lifting Pressure Wire Connector, Packaging: 50, Amperage Rating: 40 A