Panduit S100X125VARY Self-Laminating Wire Marker Dispenser | Graybar Store
Panduit - Self-Laminating Wire Marker Dispenser - S100X125VARY
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Wire Marker Dispenser

    Manufacturer: Panduit
    Manufacturer #: S100X125VARY
    SKU: 25054898
    $34.47
    Checking Pricing
         
    Material Types:Vinyl
    Legend:No Legend
    Wire Size:0.12 to 0.28 Inch (3.07 to 7.03 mm)
    Packaging:200 Labels Per Package
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X125VARY
    • Color White
    • Legend No Legend
    • Material Types Vinyl
    • Materials Self-Laminating Vinyl
    Product Overview:
    Self-laminating wire marker dispenser with (1) roll of 200 white, write-on labels and a PFX-0 marker pen.
    Self-laminating wire marker dispenser.
      Features
      • Self-laminating labels are provided in handy dispenser which protects markers when not in use
      • Clear section of marker overlaminates and protects write-on legend
      • Quick, easy to use for smaller installations and maintenance
        Material
        • Type: Self-laminating vinyl, white print-on
        • Print Method: write-on
        • Temperature Range: -40°F to 150°F (-40°C to 66°C)
        • Indoor/outdoor rated
        • Thin and conformable
        • Preferred material for most general and wire/cable labeling
        • Labels Per Package: 200
          Specifications
          • Width: 1.00 inch (25.40 mm)
          • Length: 1.25 inch (31.75 mm)
          • Print-On Height: 0.38 inch (9.65 mm)
          • Write-On Area: 0.375 x 1 inch (9.5 x 25.4 mm)
          • Min. Cable O.D.: 0.12 inch (3.07 mm)
          • Max. Cable O.D.: 0.28 inch (7.03 mm)