Brady XSL-115-427 Self-Laminating Vinyl Wire Markers (B-427), 1.500" W x 1.250" H, BK On WT | Graybar Store
Brady - Self-Laminating Vinyl Wire Markers (B-427), 1.500
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Vinyl Wire Markers (B-427), 1.500" W x 1.250" H, BK On WT

    Manufacturer: Brady
    Manufacturer #: XSL-115-427
    SKU: 22110155
    $67.82
    Checking Pricing
         
    Material Types:Vinyl
    Packaging:250 Labels Per Package
    Wire Size:10 to 4 AWG
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XSL-115-427
    • Color Black on White
    • Material Types Vinyl
    • Wire Size 10 to 4 AWG
    • For Use With IDXPERT
    • Packaging 250 Labels Per Package
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white IDXPERT™ self-laminating wire and cable markers for 10 to 4 AWG wire.
    B-427 vinyl self-laminating wire markers.
      Specifications
      • Application: ideal for marking wire and voice/data cabling
      • Material: B-427 Vinyl
      • Color: black on white
      • Legend: no legend
      • Approximate Wire Gauge: 10 to 4 AWG