Brady Self-Laminating Vinyl Wire Markers (B-427) | Graybar Store
Brady - Self-Laminating Vinyl Wire Markers (B-427)
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Vinyl Wire Markers (B-427)

    Manufacturer: Brady
         

    Marker features a clear, non-printed area which wraps around and overlaminates the printed text. Printer automatically repeats your lines of text to fill the white print area. Resistant to abrasion, water, oil and solvents.

    • Manufacturer Brady
    • For Use With IDXPERT
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material Types
    Packaging
    Wire Size
    Color
    Price
    XSL-115-427
    22110155
    Vinyl
    250 Labels Per Package
    10 to 4 AWG
    Black on White
    $
    67
    .82
    /
    EA
    22110155
    Material Types
    Vinyl
    Packaging
    250 Labels Per Package
    Wire Size
    10 to 4 AWG
    Color
    Black on White
    $
    67
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XSL-11-427
    22110150
    Vinyl
    450 Labels Per Package
    16 to 10 AWG
    Black on White
    $
    71
    .28
    /
    EA
    22110150
    Material Types
    Vinyl
    Packaging
    450 Labels Per Package
    Wire Size
    16 to 10 AWG
    Color
    Black on White
    $
    71
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22110155 SKU, 22110155 ANALYTICS...
    Wire Size
    10 to 4 AWG
    Color
    Black on White
    Price
    $
    67
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22110150 SKU, 22110150 ANALYTICS...
    Wire Size
    16 to 10 AWG
    Color
    Black on White
    Price
    $
    71
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available