Brady M21-1250-427 Self-Laminating Vinyl Wire & Cable Label Cartridge for BMP21 Series Printers, Black On White | Graybar Store
Brady - Self-Laminating Vinyl Wire & Cable Label Cartridge for BMP21 Series Printers, Black On White - M21-1250-427
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Vinyl Wire & Cable Label Cartridge for BMP21 Series Printers, Black On White

    Manufacturer: Brady
    Manufacturer #: M21-1250-427
    SKU: 25249851
    $45.66
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Dimensions:1.250 in. W x 14 ft. L
    Markers Per Legend:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M21-1250-427
    • Color Black on White
    • Dimensions 1.250 in. W x 14 ft. L
    • Application Communications Cables, Panel Identification, Voice/Data Identification, Wire & Cable Marking
    • Legend Blank
    • Markers Per Legend 0
    • Material Type B-427 Vinyl
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white BMP® self-laminating labels.
    For use with BMP® label printer