Brady 65501 Self-Laminating Tags | Graybar Store
     
Brady - Self-Laminating Tags - 65501
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Tags

    Manufacturer: Brady
    Manufacturer #: 65501
    SKU: 93155790
    $23.45
    Checking Pricing
         
    Packaging:1 Pack of 10 Tags
    Color:Black/Red/White
    Dimensions:5.75 in H x 3 in W
    Safety Factor:ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65501
    • Color Black/Red/White
    • Dimensions 5.75 in H x 3 in W
    • Application Lockout Tagout Tag
    • Safety Factor ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
    • Packaging 1 Pack of 10 Tags
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Constructed of Brady's durable B-851 polyester with a 1 mil polyester overlay. Standard package is 10 tags with nylon fasteners.