Panduit PST-1 Self-Laminating Tag | Graybar Store
Panduit - Self-Laminating Tag - PST-1
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Tag

    Manufacturer: Panduit
    Manufacturer #: PST-1
    SKU: 88200573
    $10.66
    Checking Pricing
         
    Color:Clear/White
    Width (Inches):3
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PST-1
    • Color Clear/White
    • Length 3 in.
    • Materials Polyester, Semi-Rigid Vinyl
    Product Overview:
    Self-Laminating Tag, Clear/White, Polyester; Semi-Rigid Vinyl, Width Inches: 3 in, Length: 3 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings