Brady PTL-103-427 Self-Laminating Marker | Graybar Store
Brady - Self-Laminating Marker - PTL-103-427
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Marker

    Manufacturer: Brady
    Manufacturer #: PTL-103-427
    SKU: 25201767
    $58.35
    Checking Pricing
         
    Color:White
    Dimensions (Inches):1 W x 1.25 H
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-103-427
    • Color White
    • Application Panel Identification; Voice/Data Identification; Wires Cables
    • Dimensions (Inches) 1 W x 1.25 H
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Self-Laminating Marker, Vinyl, White, Dimension (Inches): 1 W x 1.25 H in