Panduit LJSL5-Y3-2.5 Self-Laminating Laberls for Lasar and Ink Jet Printer | Graybar Store
Panduit - Self-Laminating Laberls for Lasar and Ink Jet Printer - LJSL5-Y3-2.5
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Laberls for Lasar and Ink Jet Printer

    Manufacturer: Panduit
    Manufacturer #: LJSL5-Y3-2.5
    SKU: 99700374
    $287.20
    Checking Pricing
         
    Accommodates:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LJSL5-Y3-2.5
    • Application 25.4 mm
    • Accommodates 1
    • Materials Vinyl
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Label, Adhesive, Self Laminating, Length 1.33 Inch, Width 1 Inch, Background Color White, Polyester, Printer Type Desktop Laser, Ink Jet, Application Indoor/Outdoor, LJSL5 Model, Nominal Cable Size 0.15 to 0.27 Inch Outer Diameter