Panduit LJSL20-Y3-1 Self-Laminating Laberls for Lasar and Ink Jet Printer | Graybar Store
Panduit - Self-Laminating Laberls for Lasar and Ink Jet Printer - LJSL20-Y3-1
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Laberls for Lasar and Ink Jet Printer

    Manufacturer: Panduit
    Manufacturer #: LJSL20-Y3-1
    SKU: 22007038
    $127.21
    Checking Pricing
         
    Accommodates:Laser/Ink Jet Self-Laminating Label
    Product Includes:1-1/2 in; 1/2 (Print) in
    Wire Range:Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LJSL20-Y3-1
    • Application 25.4 mm
    • Accommodates Laser/Ink Jet Self-Laminating Label
    • Materials Vinyl
    • Product Includes 1-1/2 in; 1/2 (Print) in
    • Wire Range Polyester
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    Label, Self Laminating, Permanent Adhesive, Length 1.33 Inch, Width 1 Inch, Thickness 0.5 Inch, Graphic Color Clear, Background Color White, GMY6 Polyester, Printer Type Laser/Ink Jet, Cable Outer Diameter 0.16 to 0.26 Inch