Panduit LJSL1-Y3-5 Self-Laminating Laberls for Lasar and Ink Jet Printer | Graybar Store
Panduit - Self-Laminating Laberls for Lasar and Ink Jet Printer - LJSL1-Y3-5
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Laberls for Lasar and Ink Jet Printer

    Manufacturer: Panduit
    Manufacturer #: LJSL1-Y3-5
    SKU: 22006025
    $191.30
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LJSL1-Y3-5
    • Application 25.4 mm
    • Finish 25.4 mm
    • Insulation Material Laser/Ink Jet Self-Laminating Label, Length:
    • Materials Vinyl
    • Wiring Configuration Laser/Ink Jet Self-Laminating Label
    • Country of Origin CR - Costa Rica
    Product Overview:
    Label, Self Laminating, Permanent Adhesive, Length 0.75 Inch, Width 0.5 Inch, Thickness 0.34 Inch, Graphic Color Clear, Background Color White, GMY6 Polyester, Printer Type Laser/Ink Jet, Cable Outer Diameter 0.11 to 0.13 Inch