Panduit PST-FO Self-Laminating Fiber Optic Cable Marker Tag | Graybar Store
Panduit - Self-Laminating Fiber Optic Cable Marker Tag - PST-FO
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Fiber Optic Cable Marker Tag

    Manufacturer: Panduit
    Manufacturer #: PST-FO
    SKU: 88302084
    $10.40
    Checking Pricing
         
    Color:Black On Yellow
    Width (Inches):3.5
    Length:2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PST-FO
    • Color Black On Yellow
    • Length 2 Inch
    • Materials Polyester, Semi-Rigid Vinyl
    Product Overview:
    3.5 x 2-inch self-laminating fiber optic cable marker tag. Legend "CAUTION FIBER OPTIC CABLE TYPE ____ COUNT____".
    • Application: Indoor, Outdoor
    • Labels Per Package 5