Thomas and Betts WM-BW5 Self-Laminating E-Z-CODE® Vinyl Wire Marker Books | Graybar Store
Thomas and Betts - Self-Laminating E-Z-CODE® Vinyl Wire Marker Books - WM-BW5
+ / - Hover over image to Zoom
Other Views

    Self-Laminating E-Z-CODE® Vinyl Wire Marker Books

    Manufacturer: Thomas and Betts
    Manufacturer #: WM-BW5
    SKU: 88267359
    $26.54
    Checking Pricing
         
    Color:White
    Markers Per Legend:50
    Legend:Blank
    Dimensions:1.00 W x 2.75 L in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WM-BW5
    • Color White
    • Dimensions 1.00 W x 2.75 L in.
    • Application Wire Identification
    Product Overview:
    Self-laminating E-Z-CODE® vinyl wire marker book with (50) blank, write-on markers with write-on area of 1 x 0.75 inch.
    Write on area is 1.00 x 0.75 inch.